Motion
K1154-05X500
K1154-05X500 K1154 Series 5/16 in. Nominal ID and 500 ft Standard Length General Purpose PVC Air & Water Hose
MI ITEM #00294616
MFR #K1154-05X500
List Price$1.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K1154-05X500 K1154 Series 5/16 in. Nominal ID and 500 ft Standard Length General Purpose PVC Air & Water Hose
MI ITEM #00294616
MFR #K1154-05X500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.20/ft for your price

Overview

Mfr description
K1154-05 5/16" RED PVC HOSE

Specifications

  • Additional Details
    A General Purpose PVC Air and Water Hose for in Plant and Outdoor Applications in Temperate Climate Conditions.
  • Application
    Transfer of air, water and mild water soluble chemicals., Ideal for in-plant applications that require an economical general purpose hose., Excellent air supply line for pneumatic tools and paint spray systems.
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K1154 General Purpose PVC Air & Water Hose
  • Type
    General Purpose Air and Water Hose
  • Manufacturer Upc Number
    822353041802
  • UPC_NO
    822353041802
  • Color
    Red
  • Hose Covering Material
    PVC Compound, available in color: K1154 - Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought