Motion
K1154-12X300
Hose & Tubing Accessories - 0.7500 in ID, 200 psi
Mi Item #00294622
MFR #K1154-12X300
Price$2.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessories - 0.7500 in ID, 200 psi
Mi Item #00294622
MFR #K1154-12X300

Mfr description
K1154-12 3/4" RED PVC HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.41/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.7500 in

Details

  • Additional Details
    A General Purpose PVC Air and Water Hose for in Plant and Outdoor Applications in Temperate Climate Conditions.
  • Application
    Transfer of air, water and mild water soluble chemicals., Ideal for in-plant applications that require an economical general purpose hose., Excellent air supply line for pneumatic tools and paint spray systems.
  • Color
    Red
  • Hose Covering Material
    PVC Compound, available in color: K1154 - Red
  • Manufacturer Upc Number
    822353041925
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K1154 General Purpose PVC Air & Water Hose
  • Type
    General Purpose Air and Water Hose
  • UPC_NO
    822353041925
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)