Motion
K1154-16X300
Hose & Tubing Accessories - 1 in ID, 150 psi
Mi Item #00294624
MFR #K1154-16X300
Price$3.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessories - 1 in ID, 150 psi
Mi Item #00294624
MFR #K1154-16X300

Mfr description
K1154-16 1" RED PVC HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.03/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1 in

Details

  • Additional Details
    A General Purpose PVC Air and Water Hose for in Plant and Outdoor Applications in Temperate Climate Conditions.
  • Application
    Transfer of air, water and mild water soluble chemicals., Ideal for in-plant applications that require an economical general purpose hose., Excellent air supply line for pneumatic tools and paint spray systems.
  • Color
    Red
  • Hose Covering Material
    PVC Compound, available in color: K1154 - Red
  • Manufacturer Upc Number
    822353041970
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K1154 General Purpose PVC Air & Water Hose
  • Type
    General Purpose Air and Water Hose
  • UPC_NO
    822353041970
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)