Specifications
Dimensions
- Nominal Hose Inner Diameter1-1/2 in
Details
- Additional DetailsMade in the USA
- ColorTransparent
- Hose Covering MaterialFlexible PVC
- Hose TypeDucting, Ventilation & Fume Removal
- Manufacturer Upc Number822353058367
- ManufacturerName (description attribute)Kuriyama
- Product TypesGTF™ Series Food Grade PVC Ducting/Material Handling Hose
- Reinforcement MaterialPVC Helical
- Typical ApplicationsDucting, ventilation and fume removal, Food grade blower and ducting systems, Material handling - light duty, Pharmaceutical product transfer
- UPC_NO822353058367
- Working Pressure7 psi
Overview
Mfr description
GTF 150 X 100 HOSE TIGERFLEX HOSE
- Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Exposed rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free