Motion
GT800X50
Industrial Hose - 8 in Inner Diameter, 2 psi Working Pressure
MI ITEM #00294636
MFR #GT800X50
Price$30.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 8 in Inner Diameter, 2 psi Working Pressure
MI ITEM #00294636
MFR #GT800X50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.96/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    8 in

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Covering Material
    Flexible PVC
  • Manufacturer Upc Number
    822353018552
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    GT™ Series PVC Ducting/Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Cable protection, Drain lines, Ducting, ventilation and fume removal, Dust collection, Material handling - light duty
  • UPC_NO
    822353018552
  • Working Pressure
    2 psi

Overview

Mfr description
GT800 TIGERFLEX HOSE
  • Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought