Motion
GTF400X50
Industrial Hose - 4 in Inner Diameter, 4 psi Working Pressure, Ducting, Ventilation & Fume Removal Type
MI ITEM #00294638
MFR #GTF400X50
Price$13.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 4 in Inner Diameter, 4 psi Working Pressure, Ducting, Ventilation & Fume Removal Type
MI ITEM #00294638
MFR #GTF400X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.53/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4 in

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Ducting, Ventilation & Fume Removal
  • Manufacturer Upc Number
    822353059197
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    GTF™ Series Food Grade PVC Ducting/Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Ducting, ventilation and fume removal, Food grade blower and ducting systems, Material handling - light duty, Pharmaceutical product transfer
  • UPC_NO
    822353059197
  • Working Pressure
    4 psi

Overview

Mfr description
GTF400-4ID TIGERFLEX HOSE
  • Food Grade Materials - Hose complies with applicable FDA(03) and 3-A(01) requirements. Hose complies with applicable USDA(12) requirements. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Exposed rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought