Motion
GT600X100
Industrial Hose - 6 in Inner Diameter, 3 psi Working Pressure
MI ITEM #00294650
MFR #GT600X100
Your Price$17.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 6 in Inner Diameter, 3 psi Working Pressure
MI ITEM #00294650
MFR #GT600X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.97/ft(List $23.44)

Overview

Mfr description
GT 600 6" TIGERFLEX HOSE
  • Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free

Specifications

  • Product Types
    GT™ Series PVC Ducting/Material Handling Hose
  • Nominal Hose Inner Diameter
  • Working Pressure
    3 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Flexible PVC
  • Color
    Transparent
  • Typical Applications
    Cable protection, Drain lines, Ducting, ventilation and fume removal, Dust collection, Material handling - light duty
  • Manufacturer Upc Number
    822353018415
  • UPC_NO
    822353018415
  • Reinforcement Material
    PVC Helical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text