Motion
IS300X300
IS300X300 3 in. Size and 300 ft Coil Length Ironsides PVC Layflat Water Discharge Hose
Mi Item #00294696
MFR #IS300X300
Price$7.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IS300X300 3 in. Size and 300 ft Coil Length Ironsides PVC Layflat Water Discharge Hose
Mi Item #00294696
MFR #IS300X300

Mfr description
IS 300 3" IRONSIDES HOSE 300'
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. Premium Heavy Duty Construction - Our most durable PVC layflat hose. Designed for applications requiring higher working pressures. MSHA Accepted - Hose accepted by United States Dept. of Labor’s Mine Safety and Health Administration as having met the Interim Fire Criteria Acceptance of Products Taken Into Underground Mines, acceptance no. IC-218/3. UV Resistant - Hose resists damage that can result from exposure to UV light, allowing for prolonged outdoor use. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.03/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3 in

Details

  • Additional Details
    Premium Heavy Duty PVC Water Discharge Hose
  • Application
    Agriculture, Construction, Industrial, Mining, Quarry
  • Color
    Brick Red
  • Hose Covering Material
    Polyvinyl Chloride (PVC)
  • Hose Type
    Heavy Duty PVC Water Discharge Hose
  • Manufacturer Upc Number
    822353035979
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • Product Types
    Ironsides PVC Layflat Water Discharge Hoses
  • Typical Applications
    Agriculture, Construction, Industrial, Mining, Quarry
  • UPC_NO
    822353035979
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)