Motion
IS400X300
Industrial Hose - 4 in Inner Diameter, 125 psi Working Pressure, Water Discharge Hose Type
MI ITEM #00294698
MFR #IS400X300
Price$8.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 4 in Inner Diameter, 125 psi Working Pressure, Water Discharge Hose Type
MI ITEM #00294698
MFR #IS400X300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.08/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4 in

Details

  • Additional Details
    Premium Heavy Duty PVC Water Discharge Hose
  • Color
    Brick Red
  • Hose Covering Material
    Polyvinyl Chloride (PVC)
  • Hose Type
    Water Discharge Hose
  • Manufacturer Upc Number
    822353035993
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Ironsides PVC Layflat Water Discharge Hoses
  • Typical Applications
    Agriculture, Construction, Industrial, Mining, Quarry
  • UPC_NO
    822353035993
  • Working Pressure
    125 psi

Overview

Mfr description
IS 400 4" IRONSIDES HOSE
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. Premium Heavy Duty Construction - Our most durable PVC layflat hose. Designed for applications requiring higher working pressures. MSHA Accepted - Hose accepted by United States Dept. of Labor’s Mine Safety and Health Administration as having met the Interim Fire Criteria Acceptance of Products Taken Into Underground Mines, acceptance no. IC-218/3. UV Resistant - Hose resists damage that can result from exposure to UV light, allowing for prolonged outdoor use. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought