Motion
K100X100
K100X100 K™ Series 1 in. ID and 100 ft Standard Length Standard Duty PVC Suction Hose
Mi Item #00294701
MFR #K100X100
Price$2.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K100X100 K™ Series 1 in. ID and 100 ft Standard Length Standard Duty PVC Suction Hose
Mi Item #00294701
MFR #K100X100

Mfr description
K100X100 PVC SUCTION HOSE 1"
  • Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.99/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Agricultural liquid fertilizer, Air seeder lines, Drain lines, Irrigation lines, Mining applications, Pumps, rental and construction dewatering, Pumps, trash, Rock dusting, Water suction - standard duty
  • Color
    Transparent Construction
  • Hose Type
    Standard Duty PVC Suction Hose
  • Manufacturer Upc Number
    822353012635
  • Product Type
    Flexible Ducting Hose
  • Product Types
    K™ Series Standard Duty PVC Suction Hose
  • Type
    Smooth Outer Cover
  • UPC_NO
    822353012635
  • Working Pressure
    85 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)