Motion
K250X100
K250X100 K™ Series 2 1/2 in. ID and 100 ft Standard Length Standard Duty PVC Suction Hose
MI ITEM #00294717
MFR #K250X100
List Price$9.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K250X100 K™ Series 2 1/2 in. ID and 100 ft Standard Length Standard Duty PVC Suction Hose
MI ITEM #00294717
MFR #K250X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.37/ft for your price

Overview

Mfr description
K250 2-1/2 TIGERFLEX HOSE
  • Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free

Specifications

  • Product Types
    K™ Series Standard Duty PVC Suction Hose
  • Type
    Smooth Outer Cover
  • Application
    Agricultural liquid fertilizer, Air seeder lines, Drain lines, Irrigation lines, Mining applications, Pumps, rental and construction dewatering, Pumps, trash, Rock dusting, Water suction - standard duty
  • Working Pressure
    65 psi
  • Hose Type
    Standard Duty PVC Suction Hose
  • Manufacturer Upc Number
    822353012796
  • Color
    Transparent Construction
  • Additional Details
    Made in the USA
  • UPC_NO
    822353012796
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text