Motion
J300X100
Industrial Hose - 3 in Inner Diameter, 60 psi Working Pressure, Agricultural Liquid Fertilizer Type
MI ITEM #00294727
MFR #J300X100
Price$7.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 3 in Inner Diameter, 60 psi Working Pressure, Agricultural Liquid Fertilizer Type
MI ITEM #00294727
MFR #J300X100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.66/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3 in

Details

  • Additional Details
    Made in the USA
  • Color
    Green
  • Hose Type
    Agricultural Liquid Fertilizer
  • Manufacturer Upc Number
    822353012383
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    J™ Series Standard Duty PVC Suction Hose
  • Typical Applications
    Agricultural liquid fertilizer, Air seeder lines, Drain lines, Irrigation lines, Mining applications, Pumps, rental and construction dewatering, Pumps, trash, Rock dusting, Water suction - standard duty
  • UPC_NO
    822353012383
  • Working Pressure
    60 psi

Overview

Mfr description
J300 3 PVC SUCTION HOSE 100'
  • MSHA Approved - Approved by the Mine Safety and Health Administration for flame-resistance for use in underground mines as water transfer hose. Smooth Outer Cover - Provides increased pressure rating and smooth surface for banding. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought