Motion
J600X100
J600X100 J™ Series 6 in. ID and 100 ft Standard Length Standard Duty PVC Suction Hose
Mi Item #00294731
MFR #J600X100
Price$24.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J600X100 J™ Series 6 in. ID and 100 ft Standard Length Standard Duty PVC Suction Hose
Mi Item #00294731
MFR #J600X100

Mfr description
J600 6 PVC SUCTION HOSE 100'
  • MSHA Approved - Approved by the Mine Safety and Health Administration for flame-resistance for use in underground mines as water transfer hose. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.20/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Green
  • Hose Type
    Agricultural Liquid Fertilizer
  • Manufacturer Upc Number
    822353012536
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    J™ Series Standard Duty PVC Suction Hose
  • Typical Applications
    Agricultural liquid fertilizer, Air seeder lines, Drain lines, Irrigation lines, Mining applications, Pumps, rental and construction dewatering, Pumps, trash, Rock dusting, Water suction - standard duty
  • UPC_NO
    822353012536
  • Working Pressure
    40 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)