Motion
K3150-24X100
Hose & Tubing Accessories - 1.5000 in ID, 100 psi
MI ITEM #00294736
MFR #K3150-24X100
Price$7.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose & Tubing Accessories - 1.5000 in ID, 100 psi
MI ITEM #00294736
MFR #K3150-24X100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.44/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1.5000 in

Details

  • Additional Details
    A lightweight standard wall crystal clear Phthalate Free yarn reinforced hose suitable for a wide variety of food and beverage applications.
  • Application
    Food & beverage dispensing., Deionized water., Liquid food products., Air and water lines., Powdered food products., Potable water transfer., Air breathing lines., Pneumatic lines., Packaging machines.
  • Color
    Crystal Clear
  • Hose Type
    Food & Beverage Hose
  • Manufacturer Upc Number
    822353039045
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    CLEARBRAID® K3150 Series Reinforced PVC Beverage Hose
  • UPC_NO
    822353039045
  • Working Pressure
    100 psi

Overview

Mfr description
K3150-24 PVC HOSE 100'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text