Motion
K4131-08X300
K4131-08X300 Kuri Tec® K4131 Series 1/2 in. Nominal ID and 300 ft Standard Coil Lengths 600 PSI PVC Spray Reinforced Hose
MI ITEM #00294739
MFR #K4131-08X300
Price$2.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K4131-08X300 Kuri Tec® K4131 Series 1/2 in. Nominal ID and 300 ft Standard Coil Lengths 600 PSI PVC Spray Reinforced Hose
MI ITEM #00294739
MFR #K4131-08X300

Mfr description
K4131-08 1/2" PVC SPRAY HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.67/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.5000 in

Details

  • Additional Details
    Excellent quality spray hoses made with premium quality PVC compounds, ideally-suited for lawn and ornamental spray applications using wettable powder chemicals. (Not recommended for high pressure tree spray applications.) Performance - Plus Three Year Warranty! Lawn & Pest Control Spraying!
  • Application
    Lawn spraying., Agricultural spraying., Vineyard spraying., Nursery spraying., Building washdown.
  • Color
    Yellow
  • Hose Covering Material
    Ribbed PVC
  • Hose Type
    600 PSI PVC Spray Reinforced Hose
  • Manufacturer Upc Number
    822353038512
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K4131 600 PSI PVC Spray Reinforced Hose
  • Type
    Reinforced Hose
  • UPC_NO
    822353038512

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)