Overview
Mfr description
MH 150 MARINE HOSE
- Odor-resistant Tube - Special additives help eliminate the build-up of unwanted odors. Convoluted Outer Cover - Provides increased hose flexibility. Easy Installation - Ideal for working in confined areas. Permits installers to make smooth, tight turns. Requires fewer fittings than rigid pipe. Phthalate Free Custom Molded Cuff - 1 1/2" Molded cuff (shown above) is designed for use with Tigerflex® Series MH150 marine hose.
Specifications
- Product TypesMarine Hose MH™ Series PVC Suction Hose
- Hose TypeLiquid Suction
- Nominal Hose Inner Diameter
- Working Pressure40 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialFlexible PVC
- ColorCream
- Typical ApplicationsDrain lines, Marine bilge discharge, Marine plumbing, Recreational vehicle (RV) plumbing
- Manufacturer Upc Number822353018781
- UPC_NO822353018781
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data