Motion
H600X20
H600X20 H™ Series 6 in. ID and 20 ft Standard Length Standard Duty PVC Suction Hose
MI ITEM #00294827
MFR #H600X20
List Price$33.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H600X20 H™ Series 6 in. ID and 20 ft Standard Length Standard Duty PVC Suction Hose
MI ITEM #00294827
MFR #H600X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.39/ft for your price

Overview

Mfr description
H600 6" PVC SUCTION HOSE 20'
  • Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free

Specifications

  • Product Types
    H™ Series Standard Duty PVC Suction Hose
  • Type
    Standard Duty PVC Suction Hose
  • Application
    Agricultural liquid fertilizer, Air seeder lines, Drain lines, Irrigation lines, Mining applications, Pumps, rental and construction dewatering, Pumps, trash, Rock dusting, Water suction - standard duty
  • Working Pressure
    40 psi
  • Hose Type
    Agricultural Liquid Fertilizer
  • Manufacturer Upc Number
    822353012161
  • Color
    Transparent Construction
  • Additional Details
    Made in the USA
  • UPC_NO
    822353012161
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought