Overview
Mfr description
J600 6" PVC SUCTION HOSE 20'
- MSHA Approved - Approved by the Mine Safety and Health Administration for flame-resistance for use in underground mines as water transfer hose. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
Specifications
- Product TypesJ™ Series Standard Duty PVC Suction Hose
- Hose TypeAgricultural Liquid Fertilizer
- Working Pressure40 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- ApplicationAgricultural liquid fertilizer, Air seeder lines, Drain lines, Irrigation lines, Mining applications, Pumps, rental and construction dewatering, Pumps, trash, Rock dusting, Water suction - standard duty
- ColorGreen
- Typical ApplicationsAgricultural liquid fertilizer, Air seeder lines, Drain lines, Irrigation lines, Mining applications, Pumps, rental and construction dewatering, Pumps, trash, Rock dusting, Water suction - standard duty
- Manufacturer Upc Number822353012543
- UPC_NO822353012543
- Product TypeIndustrial Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data