Motion
A1144-12X300
Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure
MI ITEM #00294886
MFR #A1144-12X300
Your Price$4.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 3/4 in Inner Diameter, 300 psi Working Pressure
MI ITEM #00294886
MFR #A1144-12X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.30/ft(List $5.13)

Overview

Mfr description
A1144-12 3/4 300PSI HOSE
  • Grey core tube has excellent cut resistance . .. complies with ARPM's Class A designation for high oil resistance Highly abrasion-resistant alloy jacket Smooth, non-marking pin-pricked cover Good flexibility over a wide temperature range Good fitting retention at elevated temperatures Silicone-free One-piece lengths RoHS(16) compliant. Phthalate Free!

Specifications

  • Product Types
    Series A1144 Special Purpose PVC/Polyurethane Air Hose
  • Style
    Special Purpose PVC/Polyurethane Air Hose
  • Nominal Hose Inner Diameter
  • Working Pressure
    300 psi
  • Additional Details
    This special blended hose is ideal for general air and water applications that need to operate at higher temperatures than traditional PVC hoses.
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    PVC/Polyurethane Alloy
  • Color
    Red
  • Typical Applications
    Transfer of air and water, Ideal for applications in rugged or higher temperature environments, Induction welding tubing lines, Injection molding coolant lines, Transfer of deionized water, Transfer of transmission and power steering fluids, Lubrication/air drop lines, Robotic and pneumatic air lines, Automotive assembly line air hoses
  • Manufacturer Upc Number
    822353042434
  • UPC_NO
    822353042434

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text