Motion
UV2-300X60
Industrial Hose - 8 psi Working Pressure, Material Handling Hose Type, PVC Cover Material
Mi Item #00294888
MFR #UV2-300X60
Price$21.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 8 psi Working Pressure, Material Handling Hose Type, PVC Cover Material
Mi Item #00294888
MFR #UV2-300X60

Mfr description
UV2-300 TIGERFLEX UREVAC-2 HOSE
  • Abrasion Resistant Polyurethane Liner - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus similar rubber or PVC hoses. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Static Dissipative Cover - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils. Phthalate Free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.62/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Cover Material
    PVC
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Material Handling Hose
  • Manufacturer Upc Number
    822353019191
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Urevac™ UV2™ Series Standard Duty Polyurethane Lined Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Agricultural dry fertilizer, Air seeder lines, Dust control, Material handling - standard duty, Wand hose
  • UPC_NO
    822353019191
  • Working Pressure
    8 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)