Motion
UV1-400X50
Industrial Hose - 4 psi
MI ITEM #00294914
MFR #UV1-400X50
Price$20.61/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 4 psi
MI ITEM #00294914
MFR #UV1-400X50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.61/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Concrete resurfacing dust collection, Ducting, ventilation and fume removal, Dust collection, Insulation blowing, Material chutes, Material handling - standard duty
  • Color
    Transparent
  • Cover Material
    Polyurethane
  • Hose Covering Material
    Flexible Polyurethane
  • Manufacturer Upc Number
    822353019672
  • Product Type
    Flexible Ducting Hose
  • Product Types
    Urevac™ UV1™ Series Polyurethane Ducting/Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Type
    Polyurethane Ducting/Material Handling Hose
  • UPC_NO
    822353019672
  • Working Pressure
    4 psi

Overview

Mfr description
UV1-400 UREVAC 4" HOSE
  • Durable Lightweight Polyurethane Tube - Designed for dry applications where abrasion is a factor. Provides longer hose life and lower operating costs versus rubber or PVC hoses. Transparent Construction - See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Oil Resistant Polyurethane Tube - Resists most animal and petroleum based oils. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought