Motion
UV1-500X50
Industrial Hose - 3 psi Working Pressure, Polyurethane Cover Material
Mi Item #00294916
MFR #UV1-500X50
Price$26.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 3 psi Working Pressure, Polyurethane Cover Material
Mi Item #00294916
MFR #UV1-500X50

Mfr description
UREVAC-1 5" HOSE
  • Durable Lightweight Polyurethane Tube - Designed for dry applications where abrasion is a factor. Provides longer hose life and lower operating costs versus rubber or PVC hoses. Transparent Construction - See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Oil Resistant Polyurethane Tube - Resists most animal and petroleum based oils. Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.22/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Cover Material
    Polyurethane
  • Hose Covering Material
    Flexible Polyurethane
  • Manufacturer Upc Number
    822353019733
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Urevac™ UV1™ Series Polyurethane Ducting/Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Concrete resurfacing dust collection, Ducting, ventilation and fume removal, Dust collection, Insulation blowing, Material chutes, Material handling - standard duty
  • UPC_NO
    822353019733
  • Working Pressure
    3 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)