Motion
S100X100
Industrial Hose - 100 psi Working Pressure, Oilfield Hose Type
MI ITEM #00294980
MFR #S100X100
Price$3.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 100 psi Working Pressure, Oilfield Hose Type
MI ITEM #00294980
MFR #S100X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.29/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Blue
  • Hose Type
    Oilfield Hose
  • Manufacturer Upc Number
    822353010471
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger Suction™ S™ Series Heavy Duty PVC Suction Hose
  • Typical Applications
    Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - heavy duty
  • UPC_NO
    822353010471
  • Working Pressure
    100 psi

Overview

Mfr description
S 100 1" TIGERFLEX HOSE
  • Smooth Outer Cover – Provides increased pressure rating and smooth surface for banding. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought