Motion
S125X100
S125X100 Tiger Suction™ S™ Series 1 1/4 in. ID and 100 ft Standard Length Heavy Duty PVC Suction Hose
MI ITEM #00294982
MFR #S125X100
List Price$5.80/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S125X100 Tiger Suction™ S™ Series 1 1/4 in. ID and 100 ft Standard Length Heavy Duty PVC Suction Hose
MI ITEM #00294982
MFR #S125X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.80/ft for your price

Overview

Mfr description
S 125 1-1/4" TIGERFLEX HOSE
  • Smooth Outer Cover – Provides increased pressure rating and smooth surface for banding. Phthalate Free

Specifications

  • Product Types
    Tiger Suction™ S™ Series Heavy Duty PVC Suction Hose
  • Hose Type
    Smooth Outer Cover
  • Working Pressure
    100 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Blue
  • Typical Applications
    Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - heavy duty
  • Manufacturer Upc Number
    822353010501
  • UPC_NO
    822353010501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text