Motion
S200X100
S200X100 Tiger Suction™ S™ Series 2 in. ID and 100 ft Standard Length Heavy Duty PVC Suction Hose
MI ITEM #00294987
MFR #S200X100
Price$7.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S200X100 Tiger Suction™ S™ Series 2 in. ID and 100 ft Standard Length Heavy Duty PVC Suction Hose
MI ITEM #00294987
MFR #S200X100

Mfr description
S 200 2" TIGERFLEX HOSE
  • Smooth Outer Cover – Provides increased pressure rating and smooth surface for banding. Phthalate Free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.25/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Blue
  • Hose Type
    Smooth Outer Cover
  • Manufacturer Upc Number
    822353010556
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Tiger Suction™ S™ Series Heavy Duty PVC Suction Hose
  • Typical Applications
    Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Water suction - heavy duty
  • UPC_NO
    822353010556
  • Working Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)