Motion
VF200X300
Industrial Hose - 2 in Inner Diameter, 80 psi Working Pressure, Water Discharge Hose Type
Mi Item #00295010
MFR #VF200X300
Price$1.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 2 in Inner Diameter, 80 psi Working Pressure, Water Discharge Hose Type
Mi Item #00295010
MFR #VF200X300

Mfr description
VF200 2" VINYLFLOW HOSE 300'
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. Drip Irrigation - Hose designed to be punched easily without tearing. Ideal for drip irrigation applications. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.91/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    2 in

Details

  • Additional Details
    Premium PVC Drip Irrigation & Water Discharge Hose
  • Color
    Blue
  • Hose Covering Material
    Homogeneous Polyvinyl Chloride (PVC)
  • Hose Type
    Water Discharge Hose
  • Manufacturer Upc Number
    822353035825
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Vinylflow PVC Layflat Water Discharge Hoses
  • Typical Applications
    Agriculture, Construction, Drip irrigation, Industrial
  • UPC_NO
    822353035825
  • Working Pressure
    80 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)