Motion
VF400X300
VF400X300 Vinylflow® 4.134 in. Hose ID and 300 ft Coil Length PVC Layflat Water Discharge Hose
Mi Item #00295019
MFR #VF400X300
Price$2.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VF400X300 Vinylflow® 4.134 in. Hose ID and 300 ft Coil Length PVC Layflat Water Discharge Hose
Mi Item #00295019
MFR #VF400X300

Mfr description
VF400 4" VINYLFLOW HOSE
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. Drip Irrigation - Hose designed to be punched easily without tearing. Ideal for drip irrigation applications. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.73/ft

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    4 in

Details

  • Additional Details
    Premium PVC Drip Irrigation & Water Discharge Hose
  • Application
    Agriculture, Construction, Drip irrigation, Industrial
  • Color
    Blue
  • Hose Covering Material
    Homogeneous Polyvinyl Chloride (PVC)
  • Hose Type
    General Industrial Applications
  • Manufacturer Upc Number
    822353035870
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Type
    Industrial Hose
  • Product Types
    Vinylflow PVC Layflat Water Discharge Hoses
  • Typical Applications
    Agriculture, Construction, Drip irrigation, Industrial
  • UPC_NO
    822353035870
  • Working Pressure
    70 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)