Motion
VF800X100
Industrial Hose - 8 in Inner Diameter, 45 psi Working Pressure, Water Discharge Hose Type
MI ITEM #00295028
MFR #VF800X100
Your Price$10.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 8 in Inner Diameter, 45 psi Working Pressure, Water Discharge Hose Type
MI ITEM #00295028
MFR #VF800X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.87/ft(List $14.84)

Overview

Mfr description
VF800 8" VINYLFLOW HOSE
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. Drip Irrigation - Hose designed to be punched easily without tearing. Ideal for drip irrigation applications. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.

Specifications

  • Product Types
    Vinylflow PVC Layflat Water Discharge Hoses
  • Hose Type
    Water Discharge Hose
  • Nominal Hose Inner Diameter
  • Working Pressure
    45 psi
  • Additional Details
    Premium PVC Drip Irrigation & Water Discharge Hose
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Homogeneous Polyvinyl Chloride (PVC)
  • Color
    Blue
  • Typical Applications
    Agriculture, Construction, Drip irrigation, Industrial
  • Manufacturer Upc Number
    822353035917
  • UPC_NO
    822353035917

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text