Specifications
Details
- Additional DetailsMade in the USA
- ColorBlack
- Hose TypeAgriculturcal Dry Fertilizer
- Manufacturer Upc Number822353020685
- ManufacturerName (description attribute)Kuriyama
- Product TypesUreflex™ UF1™ Series Heavy Duty Polyurethane Lined Material Handling Hose
- Typical ApplicationsAgricultural dry fertilizers, Air seeder lines, Fly ash collection, Industrial vacuum equipment, Material chutes, Material handling - heavy duty abrasive, Milling machine scrap recovery, Rock, gravel, sand and crushed concrete vacuuming, Shot blast recovery
- UPC_NO822353020685
- Working Pressure15 psi
Overview
Mfr description
UF1-600 URIFLEX HOSE
- Thick Abrasion Resistant Polyurethane Liner - Designed for dry applications where severe abrasion is a factor. Provides for longer hose life and lower operating costs versus rubber or PVC hoses. Static Dissipative Cover - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Convoluted Outer Cover - Provides increased hose flexibility. Oil Resistant Polyurethane Liner - Resists most animal and petroleum based oils. Phthalate Free