Motion
VF1200X100
Industrial Hose - 12 in Inner Diameter, 30 psi Working Pressure, Water Discharge Hose Type
MI ITEM #00295033
MFR #VF1200X100
Your Price$43.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 12 in Inner Diameter, 30 psi Working Pressure, Water Discharge Hose Type
MI ITEM #00295033
MFR #VF1200X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.51/ft(List $63.43)

Overview

Mfr description
VF1200 12" VINYLFLOW HOSE
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. Drip Irrigation - Hose designed to be punched easily without tearing. Ideal for drip irrigation applications. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.

Specifications

  • Product Types
    Vinylflow PVC Layflat Water Discharge Hoses
  • Hose Type
    Water Discharge Hose
  • Nominal Hose Inner Diameter
  • Working Pressure
    30 psi
  • Additional Details
    Premium PVC Drip Irrigation & Water Discharge Hose
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Homogeneous Polyvinyl Chloride (PVC)
  • Color
    Blue
  • Typical Applications
    Agriculture, Construction, Drip irrigation, Industrial
  • Manufacturer Upc Number
    822353035733
  • UPC_NO
    822353035733

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text