Overview
Mfr description
VF1400 14" VINYLFLOW HOSE
- Durable PVC Material - Provides good abrasion, chemical and UV resistance. Drip Irrigation - Hose designed to be punched easily without tearing. Ideal for drip irrigation applications. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.
Specifications
- Product TypesVinylflow PVC Layflat Water Discharge Hoses
- Hose TypeGeneral Industrial Applications
- Working Pressure30 psi
- Additional DetailsPremium PVC Drip Irrigation & Water Discharge Hose
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialHomogeneous Polyvinyl Chloride (PVC)
- ColorBlue
- Typical ApplicationsAgriculture, Construction, Drip irrigation, Industrial
- Manufacturer Upc Number822353035764
- UPC_NO822353035764
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data