Motion
VF1600X100
VF1600X100 Vinylflow® 16.142 in. Hose ID and 100 ft Coil Length PVC Layflat Water Discharge Hose
Mi Item #00295037
MFR #VF1600X100
Price$119.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VF1600X100 Vinylflow® 16.142 in. Hose ID and 100 ft Coil Length PVC Layflat Water Discharge Hose
Mi Item #00295037
MFR #VF1600X100

Mfr description
VF1600 16" VINYLFLOW HOSE
  • Durable PVC Material - Provides good abrasion, chemical and UV resistance. Drip Irrigation - Hose designed to be punched easily without tearing. Ideal for drip irrigation applications. Smooth PVC Tube - Provides low friction loss. PVC Cores - Hoses coiled around durable PVC cores providing for easy unwinding. Compact Design - Flat hose design rolls up into tight coils for easy storage and transport, takes up less space than other hoses.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.66/ft

Specifications

Details

  • Additional Details
    Premium PVC Drip Irrigation & Water Discharge Hose
  • Color
    Blue
  • Hose Covering Material
    Homogeneous Polyvinyl Chloride (PVC)
  • Hose Type
    General Industrial Applications
  • Manufacturer Upc Number
    822353035795
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Vinylflow PVC Layflat Water Discharge Hoses
  • Typical Applications
    Agriculture, Construction, Drip irrigation, Industrial
  • UPC_NO
    822353035795
  • Working Pressure
    30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)