Motion
W125X100
W125X100 W™ Series 1 1/4 in. ID and 100 ft Standard Length Heavy Duty PVC Liquid Suction Hose
Mi Item #00295067
MFR #W125X100
Price$4.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W125X100 W™ Series 1 1/4 in. ID and 100 ft Standard Length Heavy Duty PVC Liquid Suction Hose
Mi Item #00295067
MFR #W125X100

Mfr description
W 125 1-1/4" TIGERFLEX HOSE
  • Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.67/ft

Specifications

Details

  • Additional Details
    Made in the USA The Original Heavy Duty Suction Hose
  • Color
    Transparent Construction
  • Hose Type
    Convoluted Outer Cover
  • Manufacturer Upc Number
    822353014332
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    W™ Series Heavy Duty PVC Liquid Suction Hose
  • Typical Applications
    Fish suction, Gold dredging, Pumps, rental and construction dewatering, Pumps, trash, Slurry handling, Water suction - heavy duty
  • UPC_NO
    822353014332
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)