Motion
W600X100
W600X100 W™ Series 6 in. ID and 100 ft Standard Length Heavy Duty PVC Liquid Suction Hose
MI ITEM #00295081
MFR #W600X100
Your Price$38.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
W600X100 W™ Series 6 in. ID and 100 ft Standard Length Heavy Duty PVC Liquid Suction Hose
MI ITEM #00295081
MFR #W600X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.55/ft(List $55.52)

Overview

Mfr description
W 600 6" TIGERFLEX HOSE
  • "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free

Specifications

  • Product Types
    W™ Series Heavy Duty PVC Liquid Suction Hose
  • Hose Type
    Convoluted Outer Cover
  • Working Pressure
    30 psi
  • Additional Details
    Made in the USA The Original Heavy Duty Suction Hose
  • ManufacturerName (description attribute)
    Kuriyama
  • Color
    Transparent Construction
  • Typical Applications
    Extreme cold conditions, Fish suction, Gold dredging, Pumps, rental and construction dewatering, Pumps, trash, Slurry handling, Water suction - heavy duty
  • Manufacturer Upc Number
    822353014899
  • UPC_NO
    822353014899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought