Motion
WE250X50
Tigerflex® Food & Beverage Hose - 2-1/2 in Inner Diameter, 40 psi Working Pressure, Food Grade Material Handling Type, PVC Cover Material
MI ITEM #00295098
MFR #WE250X50
Price$21.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tigerflex® Food & Beverage Hose - 2-1/2 in Inner Diameter, 40 psi Working Pressure, Food Grade Material Handling Type, PVC Cover Material
MI ITEM #00295098
MFR #WE250X50

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.01/ft

Specifications

Dimensions

  • Hose Weight
    0.89 lbs per ft
  • Minimum Bend Radius
    5.00 in
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    3.07 in
  • Weight
    44.50 lbs

Details

  • Additional Details
    Made in the USA
  • Color
    Clear
  • Cover Material
    PVC
  • Hose Type
    Food Grade Material Handling
  • Inner Tube Material
    PVC
  • Manufacturer Upc Number
    822353016329
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -4 to 150 °F
  • Product Types
    WE™ Series Food Grade PVC Material Handling Hose With Grounding Wire
  • Reinforcement Material
    PVC Helical with Grounding Wire
  • Suction
    28 inHg
  • Typical Applications
    Food grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment
  • UPC_NO
    822353016329
  • Working Pressure
    40 psi

Overview

Mfr description
WE250 X 50 2-1/2" TIGERFLEX HOSE
  • Superior Product Design - Tigerflex™ WE™ series hoses are an industry standard for pneumatic material handling, due to our specially engineered compound, innovative design and uncompromising quality control. Provides the ideal combination of light weight, flexibility and durability. Food Grade Materials - Hose complies with applicable FDA(03), 3-A(01) and USDA(12) requirements. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text