Motion
WE400X60
Tigerflex® Industrial Hose - 4 in Inner Diameter, 18 psi Working Pressure, Food Grade Material Handling - Standard Duty Type, PVC Cover Material
Mi Item #00295103
MFR #WE400X60
Price$34.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tigerflex® Industrial Hose - 4 in Inner Diameter, 18 psi Working Pressure, Food Grade Material Handling - Standard Duty Type, PVC Cover Material
Mi Item #00295103
MFR #WE400X60

Mfr description
WE400 4" TIGERFLEX HOSE
  • Superior Product Design - Tigerflex™ WE™ series hoses are an industry standard for pneumatic material handling, due to our specially engineered compound, innovative design and uncompromising quality control. Provides the ideal combination of light weight, flexibility and durability. Food Grade Materials - Hose complies with applicable FDA(03), 3-A(01) and USDA(12) requirements. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.88/ft

Specifications

Dimensions

  • Hose Weight
    1.93 lbs per ft
  • Minimum Bend Radius
    10.00 in
  • Nominal Hose Inner Diameter  
    4 in
  • Nominal Hose Outer Diameter  
    4.72 in
  • Weight
    115.20 lbs

Details

  • Additional Details
    Made in the USA
  • Application
    Food grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment
  • Color
    Transparent
  • Cover Material
    PVC
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Food Grade Material Handling - Standard Duty
  • Inner Tube Material
    PVC
  • Manufacturer Upc Number
    822353016510
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -4 to 150 °F
  • Product Types
    WE™ Series Food Grade PVC Material Handling Hose With Grounding Wire
  • Reinforcement Material
    PVC Helical with Grounding Wire
  • Suction
    28 inHg
  • Typical Applications
    Food grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment
  • UPC_NO
    822353016510
  • Working Pressure
    18 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)