Motion
WG400X100
Industrial Hose - 35 psi Working Pressure, Liquid Suction Type
MI ITEM #00295131
MFR #WG400X100
Price$29.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 35 psi Working Pressure, Liquid Suction Type
MI ITEM #00295131
MFR #WG400X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29.03/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Green
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Liquid Suction
  • Manufacturer Upc Number
    822353013663
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    WG™ Series Heavy Duty PVC Liquid Suction Hose
  • Reinforcement Material
    PVC Helical
  • Typical Applications
    Fish suction, Irrigation lines, Pumps, rental and construction dewatering, Pumps, trash, Rock dusting, Water suction - heavy duty
  • UPC_NO
    822353013663
  • Working Pressure
    35 psi

Overview

Mfr description
WG 400 4" TIGERFLEX HOSE
  • Highly Durable PVC Tube - Formulated from highly durable PVC compound for increased abrasion and tear resistance. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text