Motion
WOR200X100
WOR200X100 WOR™ Series 2 in. ID Heavy Duty Oil Resistant PVC Suction Hose
MI ITEM #00295147
MFR #WOR200X100
Your Price$9.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WOR200X100 WOR™ Series 2 in. ID Heavy Duty Oil Resistant PVC Suction Hose
MI ITEM #00295147
MFR #WOR200X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.36/ft(List $11.84)

Overview

Mfr description
WOR 200 2" TIGERFLEX HOSE

Specifications

  • Additional Details
    Made in the USA
  • Application
    Environmental clean-up, Oil skimming, Oil slurries, Oil suction, Vapor recovery - hydrocarbon emissions
  • Working Pressure
    40 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    WOR™ Series Heavy Duty Oil Resistant PVC Suction Hose
  • Type
    Heavy Duty Oil Resistant PVC Suction Hose
  • Manufacturer Upc Number
    822353017678
  • UPC_NO
    822353017678
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text