Motion
WOR400X100
WOR400X100 WOR™ Series 4 in. ID Heavy Duty Oil Resistant PVC Suction Hose
Mi Item #00295150
MFR #WOR400X100
Price$33.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WOR400X100 WOR™ Series 4 in. ID Heavy Duty Oil Resistant PVC Suction Hose
Mi Item #00295150
MFR #WOR400X100

Mfr description
WOR 400 4" TIGERFLEX HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.92/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Application
    Environmental clean-up, Oil skimming, Oil slurries, Oil suction, Vapor recovery - hydrocarbon emissions
  • Color
    Orange
  • Manufacturer Upc Number
    822353017760
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    WOR™ Series Heavy Duty Oil Resistant PVC Suction Hose
  • Type
    Heavy Duty Oil Resistant PVC Suction Hose
  • UPC_NO
    822353017760
  • Working Pressure
    35 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)