Motion
WT150X100
Tigerflex® Industrial Hose - 1-1/2 in Inner Diameter, 25 psi Working Pressure, Food Grade PVC Material Handling Hose Type, PVC Cover Material
Mi Item #00295156
MFR #WT150X100
Price$4.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tigerflex® Industrial Hose - 1-1/2 in Inner Diameter, 25 psi Working Pressure, Food Grade PVC Material Handling Hose Type, PVC Cover Material
Mi Item #00295156
MFR #WT150X100

Mfr description
WT150X100 PVC TIGERFLEX 1 1/2"
  • Superior Product Design - Tigerflex™ WT™ series hoses are an industry standard for pneumatic material handling due to our specially engineered compound, innovative design and uncompromising quality control. Provides the ideal combination of light weight, flexibility and durability. Food Grade Materials - Hose complies with applicable FDA(03), 3-A(01) and USDA(12) requirements. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility. Phthalate Free<lt/>/li<gt/> <lt/>/ul<gt/>
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.94/ft

Specifications

Dimensions

  • Hose Weight
    0.35 lbs per ft
  • Minimum Bend Radius
    3.00 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    1.92 in
  • Weight
    41.00 lbs

Details

  • Additional Details
    Made in the USA
  • Application
    Food grade liquids such as potable water, beer, wine and juice, Food grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment, Poultry processing
  • Color
    Transparent
  • Cover Material
    PVC
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Food Grade PVC Material Handling Hose
  • Inner Tube Material
    PVC
  • Manufacturer Upc Number
    822353015353
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -4 to 150 °F
  • Product Types
    WT™ Series Food Grade PVC Material Handling Hose
  • Reinforcement Material
    PVC Helical
  • Suction
    28 inHg
  • Typical Applications
    Food grade liquids such as potable water, beer, wine and juice, Food grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment, Poultry processing
  • UPC_NO
    822353015353
  • Working Pressure
    25 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)