Overview
Mfr description
1161 X 5 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCartridge
- End 1 StyleLine/Hose/Tube
- End 1 Size5/16 in
- End 2 StyleLine/Hose/Tube
- End 2 Size.56 in
- Description Keyword5/16 in Line/Hose/Tube x .56 in Line/Hose/Tube
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data