Overview
Mfr description
1161 X 2 FITTING
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCartridge
- End 1 StyleLine/Hose/Tube
- End 1 Size1/8 in
- End 2 Size.35 in
- Description Keyword1/8 in Line/Hose/Tube x .35 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data