Motion
T253AA250X100

KURIYAMA OF AMERICA
T253AA250X100

Water Discharge Hose - 2-1/2 in Inner Diameter, 150 psi Working Pressure, Water Hose Type
Mi Item #00295857
MFR #T253AA250X100
Price$13.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T253AA250X100

Water Discharge Hose - 2-1/2 in Inner Diameter, 150 psi Working Pressure, Water Hose Type
Mi Item #00295857
MFR #T253AA250X100

Mfr description
T253AA-250 DISCHARGE HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.11/ft

Specifications

Dimensions

  • Hose Weight
    0.54 lbs per ft
  • Nominal Hose Inner Diameter  
    2-1/2 in
  • Nominal Hose Outer Diameter  
    2.75 in
  • Weight
    60.00 lbs

Details

  • Color
    Black
  • Hose Covering Material
    EPDM
  • Hose Reinforcement Type
    Braided High Tensile Synthetic Textile Cord
  • Hose Type
    Water Hose
  • Inner Tube Material
    EPDM
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    -40 to 185 °F
  • UPC_NO
    822353025918
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)