Motion
3/4X100CTN MINE SPRAY 1000 YLW

GATES RUBBER CO
3/4X100CTN MINE SPRAY 1000 YLW

Mine Master™ Spray 1000 Industrial Hose - 3/4 in Inner Diameter, 68.9 Working Pressure, Mining Hose Type, EPDM - Type P Tube Material, Modified Nitrile - Type C2 Cover Material, 100 ft Length
MI ITEM #00295968
MFR #3/4X100CTN MINE SPRAY 1000 YLW
Price$5.88/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X100CTN MINE SPRAY 1000 YLW

Mine Master™ Spray 1000 Industrial Hose - 3/4 in Inner Diameter, 68.9 Working Pressure, Mining Hose Type, EPDM - Type P Tube Material, Modified Nitrile - Type C2 Cover Material, 100 ft Length
MI ITEM #00295968
MFR #3/4X100CTN MINE SPRAY 1000 YLW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.88/ft

Specifications

Dimensions

  • Hose Weight
    0.43 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    8.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.10 in
  • Segment Length Range
    Maximum of 100 ft
  • Weight
    0.44 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Yellow
  • Cover Color
    Yellow
  • Cover Material
    Modified Nitrile - Type C2
  • Description
    RECOMMENDED FOR: High–pressure water service in underground mining applications and hot water washdown service. The thick cover meets MSHA's self–extinguishing requirements and is designed for the tough mining environment.
  • Harmonization Code
    4009.21.0000
  • Hose Covering Material
    Modified Nitrile
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Mining Hose
  • Inner Tube Material
    EPDM (Type P)
  • Manufacturer Catalog
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Fire
  • Reinforcement Material
    Braided, steel wire
  • Standards Met
    MSHA
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P
  • UPC_NO
    072053213454
  • Working Pressure
    68.9

Overview

Mfr description
3/4 MINE MASTER SPRAY 1000 CTN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text