Motion
CF300X100
CF300X100 Cold Flex™ CF™ Series 3 in. ID and 100 ft Standard Length Extra Heavy Duty Low Temperature PVC Suction Hose
Mi Item #00296034
MFR #CF300X100
Price$17.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CF300X100 Cold Flex™ CF™ Series 3 in. ID and 100 ft Standard Length Extra Heavy Duty Low Temperature PVC Suction Hose
Mi Item #00296034
MFR #CF300X100

Mfr description
CF300 COLDFLEX HOSE
  • Superior Vacuum Rating - Our toughest and most durable liquid suction hose! Extremely thick hose tube and extra large helix provide for a tough, durable hose with all sizes rated to full vacuum (at 68ºF). Cold Flex™ Materials - Hose remains flexible in severe sub-zero temperatures. Convoluted Outer Cover - Provides increased hose flexibility. Static Dissipative Tube - Specially formulated to help prevent the build-up of static electricity for added safety and help keep material flowing smoothly Phthalate Free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.28/ft

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Black
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Superior Vacuum Rating
  • Manufacturer Upc Number
    822353022245
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Cold Flex™ CF™ Series Extra Heavy Duty Low Temperature PVC Suction Hose
  • Typical Applications
    Extreme cold conditions, Irrigation lines, Material handling - standard duty, Pumps, rental and construction dewatering, Pumps, trash, Slurry handling, Water suction - heavy duty
  • UPC_NO
    822353022245
  • Working Pressure
    80 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)