Motion
GRA100
GRA100 1 in. Size Nylon Part A Male Adapter x Female NPT
MI ITEM #00296035
MFR #GRA100
List Price$7.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRA100 1 in. Size Nylon Part A Male Adapter x Female NPT
MI ITEM #00296035
MFR #GRA100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.39/each for your price

Overview

Mfr description
GRA100 1" CAMLOCK COUPLING

Specifications

  • Manufacturer Upc Number
    822353035221
  • Product Types
    Nylon Part A Male Adapter x Female NPT
  • Size
    1
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353035221
  • Working Pressure
    100 psi
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text