Motion
GRA200
Elbow & Straight Adapters - 2 in Coupling Size, Nylon Body, Part A, Male Coupler x Famale NPT
Mi Item #00296039
MFR #GRA200
Price$7.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 2 in Coupling Size, Nylon Body, Part A, Male Coupler x Famale NPT
Mi Item #00296039
MFR #GRA200

Mfr description
GRA200 2" CAMFLOW COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.76/each

Specifications

Dimensions

  • Coupling Size
    2 in
  • Size
    2

Details

  • Body Material
    Nylon
  • Coupling Connection Type
    Male Coupler x Famale NPT
  • Manufacturer Upc Number
    822353035252
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    100 psi
  • Part Type
    Part A
  • Product Types
    Nylon Part A Male Adapter x Female NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353035252
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)