Motion
GRA300
Elbow & Straight Adapters - 3 in Coupling Size, Nylon Body, Part A, Male Coupler x Famale NPT
MI ITEM #00296040
MFR #GRA300
List Price$21.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3 in Coupling Size, Nylon Body, Part A, Male Coupler x Famale NPT
MI ITEM #00296040
MFR #GRA300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.86/each for your price

Overview

Mfr description
GRA300 3" CAMLOCK COUPLING

Specifications

  • Body Material
    Nylon
  • Coupling Connection Type
    Male Coupler x Famale NPT
  • Coupling Size
    3 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353035269
  • Product Types
    Nylon Part A Male Adapter x Female NPT
  • Size
    3
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353035269
  • Working Pressure
    50 psi
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    50 psi
  • Part Type
    Part A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text