Motion
GRA400
GRA400 4 in. Size Nylon Part A Male Adapter x Female NPT
MI ITEM #00296041
MFR #GRA400
List Price$50.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRA400 4 in. Size Nylon Part A Male Adapter x Female NPT
MI ITEM #00296041
MFR #GRA400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.31/each for your price

Overview

Mfr description
GRA400 4" CAMLOCK COUPLING

Specifications

  • Manufacturer Upc Number
    822353035276
  • Product Types
    Nylon Part A Male Adapter x Female NPT
  • Size
    4
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353035276
  • Working Pressure
    50 psi
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    50 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text