Motion
GRB100
GRB100 1 in. Size Nylon Part B Female Coupler x Male NPT
MI ITEM #00296042
MFR #GRB100
List Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRB100 1 in. Size Nylon Part B Female Coupler x Male NPT
MI ITEM #00296042
MFR #GRB100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.36/each for your price

Overview

Mfr description
GRB100 1" CAMLOCK COUPLING

Specifications

  • Manufacturer Upc Number
    822353035283
  • Product Types
    Nylon Part B Female Coupler x Male NPT
  • Size
    1
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353035283
  • Working Pressure
    100 psi
  • Material
    Glass Reinforced Nylon
  • Maximum Operating Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought